Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TM
AIR HANDLER

MERV 15 Fiberglass Mini-Pleat Filter, 12x24x12

  • Item # 38XX51
  • Mfr. Model # 38XX51
  • Catalog Page # N/A
  • UNSPSC # 40161505
MERV 15 Fiberglass Mini-Pleat Filter,12x24x12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $227.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Minipleat Air Filter is designed for use in most commercial and industrial HVAC system where medium to high efficiency is required. More secure filtration provided than pocket filters in variable air volume systems.

View More

Technical Specs

  • Item Minipleat Air Filter
  • With Gasket No
  • Nominal Filter Size 12x24x12
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Filter Efficiency - Air Filters 95%
  • MERV 15
  • Air Filter Media Type Fiberglass
  • Air Filter Header Type Single
  • Air Filter Item Mini-Pleat Filter
  • Filter Pack Enclosure Plastic Frame
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.