Skip Content

ST
AIR HANDLER

12x12x1 Activated Carbon Air Filter, Frame Included: Yes

  • Item # 6B866
  • My Part #
  • Mfr. Model # 6B866
  • Catalog Page # N/A
  • UNSPSC # 40161505
Activated Carbon Air Filter,12x12x1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.90 / each

Shipping: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.887 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Air Handler Carbon Pleat filter is designed for the control of intermittent odor problems, removing a wide range of odors and common indoor air pollutants such as cigarette smoke, industrial process, copier, pets, and musty areas. The advanced media has improved capability to absorb nuisance odors. The pleated filter pack is enclosed in a heavy duty, moisture resistant (beverage board) die- cut frame that will not crack, warp or distort under normal operating conditions. In some light duty applications, the effectiveness of carbon pleated filters can equal many long-term solutions used for controlling odor problems. These filters are well suited for use in air make-up systems and re-circulation applications in office buildings, hospitals, airports, food courts and manufacturing facilities.

View More

Technical Specs

  • Item Activated Carbon Air Filter
  • Nominal Filter Size 12x12x1
  • Nominal Height 12"
  • Nominal Width 12"
  • Nominal Depth 1"
  • Air Flow 250 fpm
  • Initial Resistance 0.48" WC
  • Frame Included Yes
  • Final Resistance 1.00" WC
  • Air Filter Item Activated Carbon Air Filter
  • CCL4 Activity 0.6
  • Max. Air Flow 500 fpm
  • Prefilter Polyester
  • Max. Temp. 180 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.