Skip Content

TP
AIR HANDLER

120" 2-Ply 500 fpm Link Air Filter with 20% to 30% Filter Efficiency

  • Item # 2GGF3
  • My Part #
  • Mfr. Model # 2GGF3
  • Catalog Page # N/A
  • UNSPSC # 40161505
120" 2-Ply 500 fpm Link Air Filter with 20% to 30% Filter Efficiency close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.50 / each

Shipping: pkg of 8

Pickup: pkg of 8

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.17 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The link filter is designed for side-access applications. It eliminates joint by-pass and reduces filter change-out time. Because no external support structure is necessary, all of the media surface is exposed to the air stream.

View More

Technical Specs

  • Item Link Air Filter
  • Section Height 20"
  • Section Length 15"
  • Link Filter Total Length 120"
  • Number of Links Per Carton 8
  • Air Filter Ply 2
  • Frame Included No
  • Air Filter Media Type Polyester
  • Air Filter Item Link Air Filter
  • Filter Efficiency 20% to 30%
  • Thickness 1"
  • Frame Type Internal Wire Heat Sealed Inside Layers
  • Initial Resistance 0.28"WC
  • Air Flow 500 fpm
  • Final Resistance 1"WC
  • Max. Temp. 120 Degrees F
  • Standards UL Class 900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.