Skip Content

TP
TM
AIR HANDLER

120" 1-Ply 375 fpm Link Air Filter with 30% Filter Efficiency

  • Item # 2JVF3
  • My Part #
  • Mfr. Model # 2JVF3
  • Catalog Page # N/A
  • UNSPSC # 40161519
Link Air Filter,20x20 in.,120 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.75 / each

Shipping: pkg of 4

Pickup: pkg of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Air Handler M3 Panel Filter is constructed with a premium grade, 100% polyester fiber, 3 stage media. The M3 features a dry open web on the air entering side serving as a first stage pre-filter. Smaller particles are caught by the second ply of finer denier fibers. The final layer is a tightly needled matrix treated with a non- migrating tackifier to catch and hold the smallest particles. The M3 Panel Filter is self-sealing and contains a 9-gauge internal wire frame.

View More

Technical Specs

  • Section Height 20"
  • Section Length 20"
  • Link Filter Total Length 120"
  • Number of Links Per Carton 6
  • Air Filter Ply 1
  • Frame Included No
  • Air Filter Media Type Polyester
  • Air Filter Item Link Air Filter
  • Filter Efficiency 30%
  • Thickness 1"
  • Frame Type Internal Wire Heat Sealed Inside Layers
  • Initial Resistance 0.21"WC
  • Air Flow 375 fpm
  • Final Resistance 1"WC
  • Max. Temp. 150 Degrees F
  • Standards UL Class 900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.