Skip Content

ST
AIR HANDLER

10x20x1 Synthetic Pleated Air Filter with MERV 13

  • Item # 11C857
  • My Part #
  • Mfr. Model # 11C857
  • Catalog Page # 3050
  • UNSPSC # 40161505
Green Pleat,10x20x1,MERV13 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.55 / each

Shipping: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to meet air filtration efficiency criteria required to gain points toward certification in the Leadership in Energy and Environmental Design (LEED) Green Building rating system. Slim format allows upgrades from medium-efficiency pleated filtration without investing in new equipment. Low resistance to air flow helps reduce energy costs. Keeps coils, diffusers, and ductwork cleaner while removing pollens and allergens from the occupied space. Industrial grade frame and 100% synthetic media assures filter performance during the life cycle. Wire-backed design.

View More

Technical Specs

  • Item Green Pleated Filter
  • Nominal Filter Size 10x20x1
  • Nominal Height 10"
  • Nominal Width 20"
  • Nominal Depth 1"
  • MERV 13
  • Frame Type Moisture Resistant Die Cut Chipboard
  • Frame Included Yes
  • Air Filter Type Green Pleated Filter
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
  • Filter Efficiency 85%
  • High Velocity 375 fpm
  • High Initial Resistance 0.25"WC
  • Final Recommended Resistance 1.0"WC
  • Max. Velocity 500 fpm
  • Media Area 2.7 sq. ft.
  • Max. Temp. 180 Degrees F
  • Pleats per Linear Feet 9
  • Standards UL 900 Classified
  • Actual Height 9-1/2"
  • Actual Width 19-1/2"
  • Actual Depth 3/4"
  • Green Environmental Attribute Product Has MERV Rating of 13 or Higher
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Has MERV Rating of 13 or Higher.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.