Skip Content

ST
AIR HANDLER

1-Pocket Cube Filter,12x24x20

  • Item # 5W903
  • My Part #
  • Mfr. Model # 5W903
  • Catalog Page # 3052
  • UNSPSC # 40161505
1-Pocket Cube Filter,12x24x20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.40 / each

Shipping: pkg of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ring Panels, Link and Cube Filters
• UL Classified Work in 100% humidity Replace pleated filters Initial resistance: 0.28" Final resistance: 1.0" Priced each; shipped in case qty.; sold individually in-store only (except where noted)

View More

Technical Specs

  • Item Three Ply Polyester Cube Filter
  • Number of Pockets 1
  • Nominal Filter Size 12x24x20
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 20"
  • Air Flow 500 fpm
  • Initial Resistance 0.22" WC
  • Final Resistance 1.00" WC
  • Frame Included No
  • Air Filter Ply 3
  • Air Filter Media Type Synthetic
  • Air Filter Item Cube Filter
  • Max. Temp. 150 Degrees F
  • Standards UL Class 900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.