Skip Content

DG
AIR-DRIVE

Blade,Fan,10 In Dia,700 CFM,Hub Less

  • Item # 4C480
  • My Part #
  • Mfr. Model # AD10CW28UB
  • Catalog Page # N/A
  • UNSPSC # 40101603
Blade,Fan,10 In Dia,700 CFM,Hub Less close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Propeller
  • Type Replacement
  • Propeller Dia. (In.) 10
  • Bore Dia. (In.) Hubless
  • Number of Blades 5
  • Pitch (Deg.) 28
  • Blade Material Aluminum
  • Rotation CW Facing Discharge
  • Required Motor HP 1/85
  • Max. RPM 1550
  • CFM @ 0.000-In. SP 700
  • Blade Width (In.) 1-1/2
  • Remarks View Catalog Page For Better Selection Criteria
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.