Skip Content
WG
AIR-DRIVE

Blade, Fan, 50 CFM

  • Item # 2C952
  • Mfr. Model # AD3 1/2CW 1/4
  • Catalog Page # N/A
  • UNSPSC # 40101603
Blade,Fan,50 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Aluminum Fan Blades

Technical Specs

  • Item Propeller
  • Type Replacement
  • Propeller Dia. (In.) 3-1/2
  • Bore Dia. (In.) 1/4
  • Number of Blades 10
  • Pitch (Deg.) 27
  • Blade Material Aluminum
  • Rotation CW Facing Discharge
  • Required Motor HP 1/100
  • Max. RPM 3450
  • CFM @ 0.000-In. SP 50
  • Remarks View Catalog Page For Better Selection Criteria
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms