Skip Content

C3
AIR CYCLE

Lamp Crusher, Linear Flourescents (and U-Tube and CFL Lamps when 20VR91 is added) Application

  • Item # 20VR90
  • My Part #
  • Mfr. Model # 333-200-120
  • Catalog Page # 480
  • UNSPSC # 23151602
Lamp Crusher, Linear Flourescents (and U-Tube and CFL Lamps when 20VR91 is added) Application close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,718.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 198.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unit safely crushes fluorescent lamps of varying lengths into 100% recyclable material. Activated carbon and dust filters capture and neutralize over 99.99% of the mercury vapors released when the lamps are crushed. Systems include T8 entry tube, filter combo kit, spinner assembly, and carbon filter. Use with CFL/U-Tube chute to enable the unit to handle all fluorescent lamps. EPA and OSHA Compliant.

Note: Permits required in NJ and MI; application required in TX.

View More

Technical Specs

  • Item Lamp Crusher
  • Recycling Item Lamp Recycling
  • Capacity of 4 Ft. T12 Lamps 875
  • Capacity of 4 Ft. T12 U-Tube Lamps 450
  • Capacity of 4 Ft. T17 Lamps 300
  • Capacity of 4 Ft. T8 Lamps 1350
  • Capacity of 8 Ft. T12 Lamps 400
  • Capacity of CFLs 3000
  • Description/Special Features Single Model That Crushes Linear, CFL, and U-Tube Lamps (with Addition of 20VR91). Lower Angle Entry Tube, Cyclone Separator, Five Stage Filter System. No Casual Connections of Hoses. On Board Controls with Intelli Technology.
  • Includes T12 Entry Tube, Filter Combo Kit, Spinner Assembly and Carbon Filter, Drum Not Included
  • Material Steel, Plastic and Rubber
  • Compliance Use and Recycling of The Crushed Lamps is Regulated By The EPA, Not Available In CA, CT, ME, MN, MO, NH, PA, RI, VT and WV
  • For Use With Linear Flourescents (and U-Tube and CFL Lamps when 20VR91 is added), and 55 gal. Drum
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, CT, ME, MN, MO, NH, PA, RI, VT, and WV.

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.