Navigation Menu New

Access My Account, Order History, Lists and more here.

401M81 333-100-120 UNSPSC # 23151602

Tap image to zoom.

Roll over image to zoom.

Bulb Crusher Item, Linear Fluorescents For Use With

  • Item # 401M81
  • Mfr. Model # 333-100-120
  • UNSPSC # 23151602
  • Catalog Page # 511 511
Country of Origin USA. Country of Origin is subject to change.

Light bulb crushers fit on top of a 55-gal. drum and have a chute for feeding fluorescent light bulbs into the crusher. The units crush the bulbs completely, and they have a filter that captures and neutralizes mercury and other contaminants released during the crushing process. Once the current drum is full, it can be shipped to a facility for proper recycling and disposal and the crusher can be installed on a new drum. Light bulb crushers are used in large facilities that frequently replace large numbers of fluorescent light bulbs.

Technical Specs

  • Item Bulb Crusher
  • For Use With Linear Fluorescents
  • Capacity of 4 Ft. T8 Lamps 1,350
  • Capacity of 4 Ft. T12 Lamps 875
  • Capacity of 4 Ft. T12 U-Tube Lamps 550
  • Capacity of 8 Ft. T12 Lamps 400
  • Capacity of CFLs 3,000
  • Includes 48 in T12 Entry Tube, Drum Not Included
  • Material Steel, Plastic and Rubber
  • Compliance Use and Recycling of The Crushed Lamps is Regulated By The EPA. Lamp Crushing is Prohibited in CA, CT, MA, ME, MN, MO, NH, PA, RI, VT, and WV. Permits are Required for use in MI and NJ. An Application is Required in Advance of usage in TX
  • Warranty 1 yr
  • Description/Special Features Intelli Technology with LCD Display, 5 Stage Filter System

Light bulb crushers fit on top of a 55-gal. drum and have a chute for feeding fluorescent light bulbs into the crusher. The units crush the bulbs completely, and they have a filter that captures and neutralizes mercury and other contaminants released during the crushing process. Once the current drum is full, it can be shipped to a facility for proper recycling and disposal and the crusher can be installed on a new drum. Light bulb crushers are used in large facilities that frequently replace large numbers of fluorescent light bulbs.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
  • This item is restricted in certain states. View all states.
Back to Top