C3
AIPHONE

Video Intercom Station Kit, For Use With JO Series, 18VDC Power Source, 17 Height (In.)

  • Item # 36TP99
  • My Part #
  • Mfr. Model # JOS-1A
  • Catalog Page # 2035
  • UNSPSC # 43221525
Video Intercom Station Kit,  For Use With JO Series,  18VDC Power Source,  17 Height (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electronics, Appliances, and Batteries~Intercoms and Speakers~Wired Intercom Systems


$663.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a 7" screen, light touch buttons, clear picture quality, sleek design, and 2-conductor wiring. Touch buttons allow you to select volume, discreet monitor, LCD adjustment, secondary device, door release, and hands-free communication.

View More

Technical Specs

  • Item Video Intercom Station Kit
  • Type Indoor/Outdoor
  • Height (In.) 17
  • Width (In.) 10-1/2
  • Depth (In.) 3-1/2
  • Door Station Height (In.) 17
  • Door Station Width (In.) 10-1/2
  • Door Station Depth (In.) 3/12
  • Master Depth (In.) 5-1/2
  • Master Height (In.) 10-1/2
  • Master Width (In.) 17
  • Distance (Ft.) @ 18AWG 330
  • Distance (Ft.) @ 22AWG 165
  • Wiring Conductors 2 Conductores
  • Wire Type Non-Shielded
  • Power Source 18VDC
  • Voltage 18VDC
  • For Use With JO Series
  • Includes JO-1MD Video Intercom Master Station, JO-DA Surface Mount ABS Plastic Door Station
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products