ST
AIPHONE

Video Intercom Station Kit,SS

  • Item # 36TP96
  • My Part #
  • Mfr. Model # JOS-1F
  • Catalog Page # 2030
  • UNSPSC # 43221525
Video Intercom Station Kit,SS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $703.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a 7" screen, light touch buttons, clear picture quality, sleek design, and 2-conductor wiring. Touch buttons allow you to select volume, discreet monitor, LCD adjustment, secondary device, door release, and hands-free communication.

View More

Technical Specs

  • Item Video Intercom Station Kit
  • Type Indoor/Outdoor
  • Height (In.) 17
  • Width (In.) 10-1/2
  • Depth (In.) 3-1/2
  • Door Station Height (In.) 17
  • Door Station Width (In.) 10-1/2
  • Door Station Depth (In.) 3-1/2
  • Master Depth (In.) 5-1/2
  • Master Height (In.) 10-1/2
  • Master Width (In.) 17
  • Distance (Ft.) @ 18AWG 330
  • Distance (Ft.) @ 22AWG 165
  • Wiring Conductors 2 Conductors
  • Wire Type Non-Shielded
  • Power Source 18VDC
  • Voltage 18VDC
  • For Use With JO Series
  • Includes JO-1MD Video Intercom Master Station, JO-DVF Flush Mount Stainless Steel Door Station
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.