WV
AIPHONE

Video Intercom PTZ Station Kit, For Use With JK Series, 18VDC Power Source, 17-1/4 Height (In.)

  • Item # 36TP70
  • My Part #
  • Mfr. Model # JKS-1AEDV
  • Catalog Page # 2035
  • UNSPSC # 43221525
Video Intercom PTZ Station Kit,  For Use With JK Series,  18VDC Power Source,  17-1/4 Height (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electronics, Appliances, and Batteries~Intercoms and Speakers~Wired Intercom Systems


$869.65 / each

Web Price $966.28

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.8 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Technical Specs

  • Item Video Intercom PTZ Station Kit
  • Type Indoor/Outdoor
  • Height (In.) 17-1/4
  • Width (In.) 9-3/4
  • Depth (In.) 3-1/8
  • Door Station Height (In.) 17-1/4
  • Door Station Width (In.) 9-3/4
  • Door Station Depth (In.) 3-1/8
  • Master Depth (In.) 17-1/4
  • Master Height (In.) 9-3/4
  • Master Width (In.) 3-1/8
  • Distance (Ft.) @ 18AWG 330
  • Distance (Ft.) @ 22AWG 165
  • Wiring Conductors 2 Conductors
  • Wire Type Non-Shielded
  • Power Source 18VDC
  • Voltage 18VDC
  • For Use With JK Series
  • Includes JK-1MED Master Monitor, PS-1820UL Power Supply, JK-DV Surface Mount, Vandal Resistant Die Cast Zinc Door Station
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products