TP
AIPHONE

Video IP Intercom PTZ Station Kit,SS

  • Item # 36TP46
  • My Part #
  • Mfr. Model # JKS-IPEF
  • Catalog Page # 2030
  • UNSPSC # 43221525
Video IP Intercom PTZ Station Kit,SS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,961.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.45 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allows you to identify visitors while remaining safe behind locked doors. Ideal for single-family homes and small- to mid-sized buildings. Door stations are equipped with a 170° wide angle. Features zoom-in and zoom-out options to identify everyone at the entrance, PanTilt feature to see close up, and full-color video. Monitors adjust for low light and nighttime settings, as well as bright and heavy backlighting.

View More

Technical Specs

  • Item Video IP Intercom PTZ Station Kit
  • Type Indoor/Outdoor
  • Height (In.) 18
  • Width (In.) 10-1/4
  • Depth (In.) 6-1/2
  • Door Station Height (In.) 18
  • Door Station Width (In.) 10-1/4
  • Door Station Depth (In.) 6-1/2
  • Master Depth (In.) 18
  • Master Height (In.) 10-1/4
  • Master Width (In.) 6-1/2
  • Distance (Ft.) @ 18AWG 330
  • Distance (Ft.) @ 22AWG 165
  • Wiring Conductors 2 Conductores
  • Wire Type Non-Shielded
  • Power Source 18VDC
  • Voltage 18VDC
  • For Use With JK Series
  • Includes JK-1MED Video Master Station with Picture Memory, JKW-IP Network Adapter, PS-1820UL Power Supply, Software, JK-DVF Flush Mount, Stainless Steel Door Station
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.