Skip Content

DV
AIPHONE

Surface Mount Box; For Use With VC Series

  • Item # 36TT30
  • My Part #
  • Mfr. Model # VC-BBX
  • Catalog Page # N/A
  • UNSPSC # 43221525
Surface Mount Box; For Use With VC Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Surface Mount Box
  • For Use With VC Series
  • Features Surface Mount Box for VC Series
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None