Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
AIPHONE

Master Station/Door Station Kit,24VDC,12

  • Item # 36TP34
  • My Part #
  • Mfr. Model # ISS-IPMDF
  • Catalog Page # N/A
  • UNSPSC # 43221525
Master Station/Door Station Kit,24VDC,12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wired Intercom Systems

Technical Specs

  • Item Master Station/Door Station Kit
  • Type Indoor/Outdoor
  • Height (In.) 12
  • Width (In.) 9-7/16
  • Depth (In.) 6-7/16
  • Door Station Height (In.) 12
  • Door Station Width (In.) 9-7/16
  • Door Station Depth (In.) 6-7/16
  • Master Depth (In.) 12
  • Master Height (In.) 9-7/16
  • Master Width (In.) 6-7/16
  • Wiring Conductors CAT-5e
  • Wire Type CAT-5e
  • Power Source 24VDC
  • Voltage 24VDC
  • For Use With IS Series
  • Includes Mounting Hardware
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.