Skip Content

DV
AIPHONE

Horn Speaker; For Use With Aiphone Intercom Systems

  • Item # 36TT28
  • My Part #
  • Mfr. Model # AH-108
  • Catalog Page # N/A
  • UNSPSC # 52161512
Horn Speaker,Aiphone Intercom Systems close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This horn speaker features all-metal, weatherproof construction for indoor or outdoor use. The base has a universal swivel mount. The horn has a built-in nonpolarized capacitor.

View More

Technical Specs

  • Item Horn Speaker
  • For Use With Aiphone Intercom Systems
  • Features Surface Mount, 8Ω, 10W Horn Speaker
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None