DV
AIPHONE

Handset Room Station, 12VDC

  • Item # 36TT27
  • My Part #
  • Mfr. Model # VC-K
  • Catalog Page # N/A
  • UNSPSC # 43221525
Handset Room Station, 12VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wired Intercom Systems

Technical Specs

  • Item Handset Room Station
  • Type Indoor
  • Height (In.) 2-3/8
  • Width (In.) 8-1/4
  • Depth (In.) 3-1/8
  • Door Station Height (In.) 2-3/8
  • Door Station Width (In.) 8-1/4
  • Door Station Depth (In.) 3-1/8
  • Master Depth (In.) 2-3/8
  • Master Height (In.) 8-1/4
  • Master Width (In.) 3-1/8
  • Distance (Ft.) @ 18AWG 2500
  • Distance (Ft.) @ 22AWG 1100
  • Wiring Conductors 5 Conductors
  • Wire Type Non-Shielded
  • Power Source 12VDC
  • Voltage 12VDC
  • For Use With VC Series
  • Includes Mounting Hardware
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None