ST
AIPHONE

Audio Sub Station, For Use With LE Series, 12VDC Power Source, 2 Height (In.), Indoor

  • Item # 36TT32
  • My Part #
  • Mfr. Model # LE-A
  • Catalog Page # N/A
  • UNSPSC # 43221525
Audio Sub Station,  For Use With LE Series,  12VDC Power Source,  2 Height (In.),  Indoor close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electronics, Appliances, and Batteries~Intercoms and Speakers~Wired Intercom Systems


$41.82 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.73 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Audio Sub Station
  • Type Indoor
  • Height (In.) 2
  • Width (In.) 6-5/16
  • Depth (In.) 5-3/16
  • Door Station Height (In.) 2
  • Door Station Width (In.) 6-5/16
  • Door Station Depth (In.) 5-3/16
  • Master Depth (In.) 2
  • Master Height (In.) 6-5/16
  • Master Width (In.) 5-3/16
  • Distance (Ft.) @ 18AWG 1600
  • Distance (Ft.) @ 22AWG 650
  • Wiring Conductors 2 Conductors
  • Wire Type 22 AWG
  • Power Source 12VDC
  • Voltage 12VDC
  • For Use With LE Series
  • Includes Mounting Hardware
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products