Skip Content
TP
AIPHONE

Audio Master Station,12VAC,2 Conductors

  • Item # 36TR61
  • My Part #
  • Mfr. Model # LEM-1DLC
  • Catalog Page # N/A
  • UNSPSC # 43221525
Audio Master Station,12VAC,2 Conductors close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $224.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The AIPHONE® door answering system is a compact audio master station able to answer a door station and activate a door strike. Up to 6 master stations can be used to answer the same door. The master intercom has a talk, off, and door release button, plus volume controls for communication and incoming call tone. Communication is push-to-talk, release-to-listen at the master, and hands free at the door station. Desk or wall mount.

View More

Technical Specs

  • Item Audio Master Station
  • Type Indoor
  • Height (In.) 2-1/8
  • Width (In.) 7-1/16
  • Depth (In.) 5-5/8
  • Door Station Height (In.) 2-1/8
  • Door Station Width (In.) 7-1/16
  • Door Station Depth (In.) 5-5/8
  • Master Depth (In.) 2-1/8
  • Master Height (In.) 7-1/16
  • Master Width (In.) 5-5/8
  • Distance (Ft.) @ 18AWG 1570
  • Distance (Ft.) @ 22AWG 650
  • Wiring Conductors 2 Conductors
  • Wire Type 22 AWG
  • Power Source 12VAC
  • Voltage 12VAC
  • For Use With LE Series
  • Includes Mounting Hardware
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.