Skip Content

DV
AIMS POWER

Battery Charger,Inverter,40-64VDC,8000W

  • Item # 45TX14
  • My Part #
  • Mfr. Model # PICOGLF80W48V240VS
  • Catalog Page # N/A
  • UNSPSC # 32121705
Battery Charger,Inverter,40-64VDC,8000W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Inverter and Battery Charger
  • Charger Output Voltage 14.0 to 15.5
  • Charger Output Amps 80
  • Inverter Output Voltage 120/240VAC
  • Nominal Output Power 8000W
  • Peak Output Power 24000W
  • Inverter Output Form Pure Sine Wave
  • Charger Input Voltage 240 VAC
  • Charger Input Amps 16.7
  • Inverter Input Voltage 48VDC
  • Automatic/Manual Automatic
  • Charger Height 7.9"
  • Charger Width 16.3"
  • Charger Depth 23.3"
  • Inverter Height 7.9"
  • Inverter Width 16.3"
  • Inverter Depth 23.3"
  • Application Emergency Back Up/ Off-Grid
  • Case Material Sheet Metal
  • Cooling Method Forced Air
  • Standards ISO-9001
  • Includes LCD Panel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms