Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
AIGNER INDEX

PVC Label Holder Kit, Yellow, 11"L x 3"W

  • Item # 4DE40
  • My Part #
  • Mfr. Model # WSK-1Y
  • Catalog Page # 1230
  • UNSPSC # 55121725
PVC Label Holder Kit, Yellow, 11"L x 3"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.20 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For shelving and pallet rack identification, this kit includes ten holders and twelve 8-1/2" x 11" sheets of high-visibility yellow laser/ink-jet paper. The holders can display any sign up to 1/8" thick. Print your signs and then snap the holders into the pallet rack assembly holes. Snap them out to relocate.

View More

Technical Specs

  • Item Label Holder Kit
  • Label Holder Mounting Type Snap On
  • Thickness 1/2"
  • Label Holder Style Slide In
  • Width 3"
  • Length 11"
  • Material PVC
  • Finish Printable card stock
  • Color Yellow
  • Includes Clear Holders, Laser Paper
  • For Use With Any Warehouse Aisle with Standard Holes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.