Skip Content

ST
AIGNEP USA

12mm Metal Swivel Elbow, 90°

  • Item # 1WUV4
  • My Part #
  • Mfr. Model # 50110N-12-3/8-PK3
  • Catalog Page # 2565
  • UNSPSC # 40142604
Swivel Elbow,90 Deg,12mm Tube Sz,PK3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.70 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.57 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features universal threads that are compatible with NPT, BSPP, BSPT, ISO 7, ISO 228, G, and J style female pipe threads, and can be used with copper, nylon, polyethylene, and polyurethane tubing. Buna thread seal and innovative internal lip seal helps eliminate leaks. Design avoids the need for PTFE tape or thread sealants, and eliminates the need to identify the thread pitch before connecting tubing.

View More

Technical Specs

  • Item Swivel Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 12mm
  • Pipe Size 3/8"
  • Max. Pressure 250 psi
  • Temp. Range 0 Degrees to 160 Degrees F
  • Gasket Material Rubber
  • Hex Size 17mm
  • Special Features Universal Thread System Compatible with Inch and Metric Threads
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.