Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AGRI-FAB

Tow Behind Spreader, 175 lb. Capacity, High Output Drop Type, Pneumatic Wheel Type

  • Item# 4ZDW5
  • Mfr. Model# 45-0329
  • Catalog Page# 1265
  • UNSPSC# 21101804
Tow Behind Spreader, 175 lb. Capacity, High Output Drop Type, Pneumatic Wheel Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $492.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 56.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tow Behind Spreader
  • Capacity 175 lb.
  • Drop Type High Output
  • Flow Control Rod
  • For Use With Grass Seed, Fertilizer, and Salt
  • Spread Width 12 ft.
  • Wheel Type Pneumatic
  • Axle Type Steel
  • Wheel Dia. 15"
  • Wheel Width 6"
  • Mount Type Pin Hitch
  • Hopper Material Poly
  • Frame Steel
  • Finish Powder Coated Steel
  • Flow Gate Manual
  • Spinner Type Steel
  • Powered By Ground Drive
  • Controller Ground Drive
  • Fits Utility Vehicles
  • Features Rust Proof, On/Off Switch Accessible from Seat, and Extra Large Tires with Ball Bearings
  • Includes Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by This is a tank great buy I have many yard items even though I bought the Cub model there the same spreader. This is built to last just like my Cub tractor. Nice job guys keep up graet products. December 16, 2014
Rated 5 out of 5 by I have been buying agri-fab 175 pound units for over 20 years, great product for the money very well put together spread excellent, have many customers what kind of units I run in my Lawn Service for over 31 years put about 3 ton a year through these spreaders thank you keep up the great service July 5, 2014
Rated 5 out of 5 by Well Built I bought this spreader to handle salting my driveway in the winter and to fertilize my two acre lawn in the summer.I like the size of the unit because I don't need to stop so often to re-load. I also like the screen because it will keep chunks of material from clogging the opening.This spreader is made much better than my previous unit which rusted away. April 3, 2014
  • 2016-07-23 T02:05:42.163-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4ZDW5, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.