Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
AGRI-FAB

Lawn Roller, Polypropylene Drum Material, 48" Drum Width, 58 lb. Weight Empty

  • Item# 6DPR0
  • Mfr. Model# 45-0269
  • Catalog Page# N/A
  • UNSPSC# 27112014
Lawn Roller, Polypropylene Drum Material, 48" Drum Width, 58 lb. Weight Empty close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $327.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 58.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The durable polypropylene drum can be filled with a regular garden hose. It has a plug for easy emptying. A scraper bar helps prevent clumps of soil from being compacted on the roller drum.

View More

Technical Specs

  • Item Lawn Roller
  • Drum Material Polypropylene
  • Drum Width 48"
  • Drum Dia. 18"
  • Weight Empty 58 lb.
  • Weight Full 550 lb.
  • Frame Steel
  • Handle Rotating
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by THIS is how I roll! The roller works great - it's easy to store because of the reasonable weight when it's empty, and after filling it's quite effective on the Dog Agility field that I maintain ... great feel with hardly any divots or bumps after mowing. As a bonus, beautiful striping like you see on the pro sports fields!But the best part of my experience was the customer service. "A" third-party company shipped the roller to me WITHOUT HARDWARE to assemble the roller to the frame and the staff at Agri-Fab immediately got the process going to make sure I could start using it as soon as possible.It's so rare these days (sadly) to find a company that understand Customer Service like these folks do ... I now have a roller AND an aerator from them and I won't look anywhere else for other similar purchases in the future.Thanks for treating me so well! September 20, 2016
  • 2016-09-22 T05:16:49.506-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6DPR0, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.