Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
AGRI-FAB

48" Lawn Aerator, Pull, Spike Dia. 3/4", Aeration Depth 3"

  • Item# 6DPR1
  • Mfr. Model# 45-0299
  • Catalog Page# N/A
  • UNSPSC# 27112015
48" Lawn Aerator, Pull, Spike Dia. 3/4", Aeration Depth 3" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $376.44 / each

Price $396.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 93.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring semi-pneumatic wheels for easy transport, this lawn aerator helps improve the supply of water, sunlight, and nutrients to grass roots.

View More

Technical Specs

  • Item Lawn Aerator
  • Working Width 48"
  • Spike Dia. 3/4"
  • Aeration Depth 3"
  • Weight Capacity 140 lb.
  • Overall Width 48"
  • Overall Depth 35"
  • Overall Height 36"
  • Spike Wheel Type Straight Plug
  • Spike Wheel Material Galvanized Steel
  • Number of Spike Wheels 8
  • Total Number of Spikes 32
  • Wheels Semi-Pneumatic
  • Wheel Dia. 10"
  • Wheel Width 4"
  • Hitch Type Pull
  • Handle Cantilever Transport
  • Frame Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 4reviewers.
Rated 1 out of 5 by Missing Parts!!!! I would like to give a good review, but so far I cannot. I have had lots of rain, received the aerator and went to put together and missing a part. Sent a request and will see how you respond. Not a good start, but hope you fix my problem. May 17, 2015
Rated 4 out of 5 by Same issue as SS1938 SS1938, I just called and talked to Dawn in customer service and told her I was having the same problem as you and she said there was a manufacture error with the main shaft when they build it. They are sending me a new shaft.I have to have 5 X 36lb masonry bricks on it and my 2 kids totaling about 280lbs just to get the 2 1/2" plug. Twice the recommended weight. And, it just rained an inch on Sunday and I used it on Wednesday. When I try to go backwards with the spikes engaged it digs in so far down I can't even back up.??Hopefully the new shaft fixes both issues. April 24, 2015
Rated 2 out of 5 by Assembly was tough with missing hardware Have yet to tow it behind the mower but used neighbors and it worked fine March 10, 2015
Rated 5 out of 5 by Rugged, Easy Assembly, Easy to Use The assembly instructions were easy to follow and with two 70# sand tubes to provide the needed down force I was making quick work of aerating my lawn as well as the neighbors. It was a great decision for the large lawn area that I have and now I've eliminated the reoccurring rental charges by purchasing our own core aerating machine. We are also small business owners and professional seeding contractors .The Agri Fab Core Aerator will compliment our agricultural, residential, and commercial lawn seeding and fertilization services and make them that much more effective and grow our customer satisfaction level. May 17, 2014
  • 2015-09-08T19:47:51.900-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_6DPR1, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.