Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Dump Cart, Steel, 1/2 cu. yd. Volume Capacity, 1000 lb. Max. Capacity, Pneumatic Wheel Type

  • Item# 18F566
  • Mfr. Model# 45-0350
  • Catalog Page# N/A
  • UNSPSC# 24101501
Dump Cart, Steel, 1/2 cu. yd. Volume Capacity, 1000 lb. Max. Capacity, Pneumatic Wheel Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,071.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 233.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dump Cart
  • Volume Capacity 1/2 cu. yd.
  • Load Capacity 1000 lb.
  • Wheel Type Pneumatic
  • Cart Material Steel
  • Overall Height 36"
  • Overall Length 80"
  • Overall Width 52"
  • Inside Length 61"
  • Inside Width 32-1/2"
  • Inside Height 12"
  • Wheel Diameter 18"
  • Wheel Width 9-1/2"
  • Gauge 16
  • Color Black
  • Features ATV/UTV Compatible
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 3.5 out of 5 by 4reviewers.
Rated 5 out of 5 by Great Cart We have had this cart for 5years and haven't had a bit of problems , We have fenced with this cart ,Hauling heavy loads of steel fence posts and wood fence posts for miles upon miles , We have used it for so many things around our ranch and we haven't babied it at all it has sat outside for 5 yrs , Yes it would be nice if it was Rino Lined but I can have that done , The best thing we did to the trailer was cut of the original pin hitch off and installed a 2inch ball hitch on it , Yes that would be a great factory add just a suggestion , It made towing and backing up a breeze after that . But all in all this has been a great little trailer that has worked hard over all kinds of terrain with a 1,000 plus pounds around our ranch . April 17, 2016
Rated 4 out of 5 by Pretty good trailer but weak in tailgate area. I got this trailer last week and just pulled 2 loads of of firewood out of the woods. Pulls a lot easier then my last trailer, there are two issues I have with the trailer. The first problem is I have a basket on the back of my ATV and I also have tracks on it, the problem is that the draw bar is to short and you can not turn all the way right or left and backing up is even worse. The second problem is that the back end at the tailgate is a little weak, I loaded the trailer with some big pieces of wood and the ones back at the tailgate pushed the sides out and the tailgate fell out.To fix these problems I made a extension for the draw bar which works great and as for the tailgate area I have put a tie down from side to side to hold walls in place. So this trailer needs to have a longer draw bar and the support bracket in the tailgate area needs to be stronger, probably needs box steel instead of angle iron. October 10, 2015
Rated 2 out of 5 by Expensive and very cheap made the wheel lock up first 6 month of use and I did grease it December 23, 2014
Rated 3 out of 5 by Too Expensive But Useful Metal is TOO thin. It should have a plastic liner over the tin. The entire thing should be sprayed with truck bed liner material vs. the cheap black paint. Before even using it, I immediately built a wooden liner box to prevent paint scratches & dents. I also had to put on a 2" ball cap which needed shims as the tongue is an odd 3.25" size & the pin system is poor unless on flat ground. The "dump" closure & clasp system is also poorly designed for real world use. DO NOT PAY FULL PRICE for this. Try to find it on sale somewhere or used. IT IS NOT WORTH THE FULL PRICE. It's a nice idea, but not super rugged. The top rails are to add height only & NOT strong enough as tie downs. I'm getting a plastic tub trailer as well from Costco to rocks as it will be more durable. April 12, 2014
  • 2016-07-23 T02:25:24.269-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_18F566, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.