ST
AGRI-FAB

Plow Broadcast Spreader, 130 lb Capacity, Pneumatic Wheel Type, Broadcast Drop Type

  • Item # 49XW59
  • My Part #
  • Mfr. Model # 45-0462
  • Catalog Page # 995
  • UNSPSC # 21101804
Plow Broadcast Spreader, 130 lb Capacity, Pneumatic Wheel Type, Broadcast Drop Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Sprayers and Spreaders~Drop and Broadcast Spreaders


$288.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 38.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Agri-Fab® Plow Broadcast Spreader is for use with grass seed, fertilizer, and salt. Durable poly hopper is rust-proof. Comes with enclosed gearbox. Equipped with large pneumatic tires that are easy to maneuver. Variable gate flow control is easily accessible at your finger-tips. This spreader can hold up to 130-lb. capacity.

View More

Technical Specs

  • Item Plow Broadcast Spreader
  • Capacity 130 lb
  • Drop Type Broadcast
  • Flow Control Variable Gate Control
  • For Use With Grass Seed, Fertilizer, and Salt
  • Spread Width 10 ft
  • Frame Steel
  • Hopper Material Plastic
  • Wheel Type Pneumatic
  • Wheel Dia. 13 in
  • Wheel Width 4 in
  • Axle Type Steel
  • Features Enclosed Gearbox
  • Spray Width Up to 4 ft
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.