Lawn Dethatchers

2 products found with these common attributes:
  • Brand AGRI-FAB
  • Material Steel
Narrow your results by
Overall Width
Please Select
Number of Teeth
Please Select
Weight Capacity
Please Select

Brand

A AGRI-FAB
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Overall Width
Number of Teeth
Weight Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
40 in Lawn Dethatcher, Steel, Number of Teeth 20, Weight Capacity 70 lb
45-0294
40 in
20
70 lb

$136.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $136.50 / each

Technical Specs

  • Overall Width 40 in
  • Number of Teeth 20
  • Material Steel
  • Weight Capacity 70 lb
48 in Lawn Dethatcher, Steel, Number of Teeth 24, Weight Capacity 75 lb
45-0295
48 in
24
75 lb

$185.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $185.00 / each

Technical Specs

  • Overall Width 48 in
  • Number of Teeth 24
  • Material Steel
  • Weight Capacity 75 lb
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More