WV
AGRI-FAB

Broadcast Spreader, 130 lb. Capacity, Pneumatic Wheel Type, Broadcast Drop Type, Fixed T Handle

  • Item # 437R89
  • My Part #
  • Mfr. Model # 45-0502
  • Catalog Page # 995
  • UNSPSC # 27112907
Broadcast Spreader, 130 lb. Capacity, Pneumatic Wheel Type, Broadcast Drop Type, Fixed T Handle close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Sprayers and Spreaders~Drop and Broadcast Spreaders


$299.70 / each

Web Price $333.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Technical Specs

  • Item Broadcast Spreader
  • Capacity 130 lb.
  • Handle Fixed T
  • Drop Type Broadcast
  • Flow Control Cable
  • Includes Hopper Cover, Grate
  • For Use With Salt
  • Spread Width 10 to 12 ft.
  • Frame Steel
  • Hopper Material Polyethylene
  • Wheel Type Pneumatic
  • Wheel Dia. 10"
  • Wheel Width 3-1/2"
  • Axle Type Steel
  • Features Hopper and Spreader Plate, Enclosed Gearbox, Easy Hand Control
  • Spray Width Up to 4 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.