ST
AGRI-FAB

Broadcast Spreader, 85 lb. Capacity, Pneumatic Wheel Type, Broadcast Drop Type, Fixed T Handle

  • Item # 437R85
  • My Part #
  • Mfr. Model # 45-0531
  • Catalog Page # 995
  • UNSPSC # 27112907
Broadcast Spreader, 85 lb. Capacity, Pneumatic Wheel Type, Broadcast Drop Type, Fixed T Handle close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Sprayers and Spreaders~Drop and Broadcast Spreaders


$119.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Broadcast Spreader
  • Capacity 85 lb.
  • Handle Fixed T
  • Drop Type Broadcast
  • Flow Control Cable
  • For Use With Fertilizer
  • Spread Width 10 ft.
  • Frame Steel
  • Hopper Material Polyethylene
  • Wheel Type Pneumatic
  • Wheel Dia. 10"
  • Wheel Width 3-1/2"
  • Axle Type Steel
  • Features Rustproof Hopper and Spreader Plate, Easy to Use Controls
  • Spray Width Up to 4 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None