C3
AGRI-FAB

2 Wheel Black HDPE Trailer Cart, 17.0 cu. ft., 72"L x 42"W x 32"H

  • Item # 49XW58
  • My Part #
  • Mfr. Model # 45-0519
  • Catalog Page # N/A
  • UNSPSC # 24101501
2 Wheel Black HDPE Trailer Cart, 17.0 cu. ft., 72"L x 42"W x 32"H close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Hoppers and Trailer Carts~Trailer Carts


$710.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 108.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trailer Cart
  • Cubic Foot Capacity 17 cu. ft.
  • Number of Wheels 2
  • Wheel Type Pneumatic
  • Load Capacity - Hoppers and Cube Trucks 800 lb.
  • Container Material - Hoppers and Cube Trucks HDPE
  • Overall Height 32"
  • Overall Length 72"
  • Overall Width 42"
  • Inside Length 56"
  • Inside Width 35"
  • Inside Height 14"
  • Wheel Diameter 16"
  • Wheel Material Rubber
  • Wheel Width 6-1/2"
  • Color - Hoppers and Cube Trucks Black
  • Cubic Yard Capacity 0.63 cu. yd.
How can we improve our Technical Specifications?

Compliance and Restrictions

None