Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KEYSIGHT TECHNOLOGIES

Test Lead Kit, For Use With U3606A Keysight Digital Multimeter DC Power Supply

  • Item# 4MTY4
  • Mfr. Model# U8201A
  • Catalog Page# N/A
  • UNSPSC# 41113630
Test Lead Kit, For Use With U3606A Keysight Digital Multimeter DC Power Supply close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $59.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.75 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Test Lead Kit
  • For Use With U3606A Keysight Digital Multimeter DC Power Supply
  • Lead Length 53-8/9"
  • Safety Rating CAT II 1000V
  • Max. Amps 15A
  • Voltage Rating 1kVAC
  • Includes Extension Test Leads and Test Probes, Alligator Clips, SMT Grabbers, Fine Tips Test Probes and Banana Plugs, U3606A Keysight Digital Multimeter DC Power Supply
  • Manufacturers Warranty Length 3 Months
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.