Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
KEYSIGHT TECHNOLOGIES

Power Supply, 0-30VDC, 0-3A, Manual

  • Item# 3RED3
  • Mfr. Model# U8001A
  • Catalog Page# N/A
  • UNSPSC# 39121004
Power Supply,0-30VDC,0-3A,Manual close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Single Output DC Power Supply
  • Output Volts (DC) 0 to 30
  • Output Current (Amps) 0 to 3
  • Current Limits 0% to 100%
  • Ripple Volts Regulation Less Than 1 mVrms
  • Line Volts Regulation Less than 0.01% + 2 mV
  • Load Regulation Less than 0.01% + 2 mV
  • Line Regulation Less than 0.01% + 2 mV
  • Meter Type 2 Digital
  • Input Voltage 120VAC
  • Input Frequency (Hz) 47 to 63
  • Protection Over Current and Over Voltage
  • Connection Parallel or Series
  • Display 3 Digit LCD with Backlight
  • Includes AC Power Cord and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.