Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KEYSIGHT TECHNOLOGIES

PCI GPIB Interface Card, GPIB, Compatible With 5V PCI Bus Slot

  • Item# 5RMX7
  • Mfr. Model# 82350B
  • Catalog Page# N/A
  • UNSPSC# 56112005
PCI GPIB Interface Card, GPIB, Compatible With 5V PCI Bus Slot close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item PCI GPIB Interface Card
  • Compatible With 5V PCI Bus Slot
  • Connector Type GPIB
  • Number of Ports 1
  • Standards PCI rev 2.2, IEEE 488.2
  • Includes IO Libraries Suite Software CD and Quick Start Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Search Terms