Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KEYSIGHT TECHNOLOGIES

Handheld Multifunction Calibrator/Meter

  • Item# 5NND5
  • Mfr. Model# U1401B
  • Catalog Page# N/A
  • UNSPSC# 41113630
Handheld Multifunction Calibrator/Meter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $815.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.85 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multifunction Calibrator/Meter
  • Source Current -25.000 to 25.000 mA DC
  • Current Measurement Range 0 to 500 mA DC
  • Source Voltage -1.500 to 1.500 VDC, -15.000 to 15.00 VDC
  • Voltage Measurement Range 50 mV to 250 V AC/DC
  • Loop Supply Voltage Supplies up to 15V
  • Accuracy +/-0.03% + 3 Digits
  • Voltage (AC) 50 mV to 250 V
  • Voltage (DC) 50 mV to 250 V
  • Basic DC Accuracy +/-0.03% + 5 Digits
  • Amps AC 500 mA
  • Amps DC 500 mA
  • Resistance (Ohms) 500 to 50 M
  • True RMS Yes
  • Temp. Range (F) -40 Degrees to 2502 Degrees
  • Temp. Rating (C) -40 Degrees to 1372 Degrees
  • Frequency Range (Hz) 100 to 200 K
  • Display LCD with Backlight
  • Safety Rating CAT II 150 V
  • Calibration Certificate No
  • Includes Standard Test Lead Kit, Yellow Test Lead for mA Simulation, Protective Holster, Rechargeable Battery Pack, AC Power Adapter with Cord and Instructions
  • Manufacturers Warranty Length 3 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.