Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
KEYSIGHT TECHNOLOGIES

Handheld Oscilloscope, 200MHz, DualChn

  • Item# 16N184
  • Mfr. Model# U1620A
  • Catalog Page# N/A
  • UNSPSC# 41113638
Handheld Oscilloscope,200MHz,DualChn close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,869.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.7 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Oscilloscope
  • Bandwidth (MHz) 200
  • Channels 2
  • Display 5.7" VGA TF
  • True RMS Yes
  • Sampling Rate 2 GSa/s interleaved, 1 GSa/s per channel
  • Waveform / Measurement Stored Yes
  • Max. Record Length 2M
  • FFT Analysis Yes
  • Cursors & Zoom Yes
  • Real Time Clock Yes
  • Triggering Mode Normal, Auto, Single
  • Input Sensitivity 2 mV/div to 50V/div
  • Persistence Yes
  • Glitch Capture Yes
  • Capacitance Measurements Yes
  • Interface USB
  • Safety Rating CAT III 600V
  • Battery Type Li-Ion
  • Battery Life 3hrs
  • Battery Pack Recharge Time (Hr.) 3 or Less
  • Features Datalogger, DMM
  • Calibration Certificate No
  • Includes Scope probe, DMM probe, charger, USB cable
  • Manufacturers Warranty Length 3 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.