Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KEYSIGHT TECHNOLOGIES

Digital Oscilloscope, 2 Channel, 100 MHz

  • Item# 4RGL3
  • Mfr. Model# DSO1012A
  • Catalog Page# N/A
  • UNSPSC# 41113638
Digital Oscilloscope,2 Channel,100 MHz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $978.28 / each

Price $1,846.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.69 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Storage Oscilloscope
  • Type 2 Channel
  • Bandwidth (MHz) 100
  • Vertical Deflection 2 mV/Div to 10 V/Div
  • Rise Time 3.5 ns
  • Max. Voltage CAT I 300 Vrms, 400 Vpk
  • Max./Min. Sweep Speed 2 nSec/Div to 50 Sec/Div
  • Trigger Sensitivity Int./Ext. 5mV/Division, 1 Division from DC to 10 MHz, 1.5 Division from 10MHz to Full Bandwidth
  • Vertical Operating Modes AC and DC
  • Vertical Deflection Accuracy +/-4.0% Full Scale for 2 mV/Div to 5 mV/Div, +/-3.0% Full Scale 10 mV/Div to 5 V/Div
  • Sweep Speed Accuracy +/-50 ppm from 0 to 30 C, +/-50 ppm +2 ppm per Degree C from 30 to 45 C
  • Triggering Mode Auto, Normal (Triggered) or Single
  • Triggering Source CH1, CH2, Line, External or External/5
  • Display 5.7" Color LCD
  • Sampling Rate 2G Samples/Sec (Half Channel), 1 G Sample/Second (Each Channel)
  • Horizontal Resolution 5 nSec/Div to 50 Sec/div
  • Vertical Resolution 8 Bit
  • Memory Size 20,000 Points (Half Channel), 10,000 Points (Each Channel)
  • Real Time Bandwidth (MHz) 100
  • Features Records Up To 1000 Occurrences of a Trigger Event, Edge, Pulse Width, Composite Video, Pattern and Alternate Channel Trigger Modes, Built-in USB Interface, Multi-language Interface
  • Includes Power Cord, (2) 10:1 10 MOhm Passive Probe Sets, Software CD and Instructions
  • Manufacturers Warranty Length 3 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.