Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KEYSIGHT TECHNOLOGIES

Bench Type Digital Multimeter, 100Ohms

  • Item# 21RU29
  • Mfr. Model# 34450A
  • Catalog Page# N/A
  • UNSPSC# 41113630
Bench Type Digital Multimeter,100Ohms close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,041.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.95 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The KEYSIGHT TECHNOLOGIES bench-type digital multimeter is a speedy (up to 190 readings/sec.) instrument that increases throughput in general applications. Provides 11 measurement functions including capacitance and 2- and 4-wire resistance. Features built-in histogram and math functions, limit and diode tests, bar graph, audible continuity, min./max. memory, 50,000-point memory, and up to 14 hr. data logging. 5-1/2-digit, ultra bright OLED dual display.

View More

Technical Specs

  • Item Bench Type Digital Multimeter
  • Voltage (AC) 750
  • Voltage (DC) 1000
  • Amps AC 10
  • Amps DC 10
  • Resistance (Ohms) 100M
  • Basic DC Accuracy +/-0.015%
  • Temp. Range -80 to 150 Degrees C
  • Capacitance 1nF to 10,000uF
  • Interface USB, RS232
  • Special Features Limit Test, Audible Continuity, Auto Ranging, Bar Graph, Data Logging, Diode Test, Min./Max. Memory
  • Display OLED
  • Auto Ranging Yes
  • Safety Rating CAT II 300V
  • Includes Test Lead Set, Power Cord, USB Interface Cable, Quick Start Guide, Product Reference CD and IO Library Suite
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.