Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
AFTER BITE

After Bite Plus, Topical Stick, Box, Wrapped Packets, 0.500 oz.

  • Item # 3XKW5
  • My Part #
  • Mfr. Model # 0006-1030
  • Catalog Page # N/A
  • UNSPSC # 51241208
After Bite Plus, Topical Stick, Box, Wrapped Packets, 0.500 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Proprietary formula works on a wide variety of insect bite, such as mosquitoes, fleas, ticks and other common insects. Applicator tip makes local, no-mess application a breeze.

View More

Technical Specs

  • Application - First Aid and Wound Care Anti-Itch
  • Item - First Aid and Wound Care After Bite Plus
  • Form - First Aid and Wound Care Topical Stick
  • Package Type - First Aid and Wound Care Box, Wrapped Packets
  • Size - First Aid and Wound Care 0.500 oz.
  • Count - First Aid and Wound Care 1
  • Formula Baking Soda
  • Item After Bite(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


After Bite®, 0.5 oz. Stick is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from good size packet to relief flea bites works quickly .nice quantity of ointment. no waste. doesn't stain clothingvery easy to carry and is affordable
Date published: 2012-11-07
  • y_2018, m_7, d_16, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3XKW5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.