Skip Content

ST
AFTER BITE

After Bite Plus, Gel, Tube, 0.070 oz.

  • Item # 34LX11
  • My Part #
  • Mfr. Model # 0006-1760
  • Catalog Page # N/A
  • UNSPSC # 53131616
After Bite Plus,Anti-Itch,Tube close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

After BiteĀ® Plus contains antihistamine to quickly stop the itching and discomfort of bites and stings. This histamine blocking cream is ideal for anyone who suffers more pronounced reactions to bug bites and bee stings.

View More

Technical Specs

  • Application - First Aid and Wound Care Anti-Itch
  • Item - First Aid and Wound Care After Bite Plus
  • Form - First Aid and Wound Care Gel
  • Package Type - First Aid and Wound Care Tube
  • Size - First Aid and Wound Care 0.070 oz.
  • Count - First Aid and Wound Care 1
  • Formula Diphenhydramine
  • Includes Applicator
  • Standards 29CFR 1910.1200, Regulation (EC) No. 1272/2008 (GHS)
  • Item After Bite(R) Plus
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.