Skip Content

NC
AERVOE

Solvent-Base Tree Marking Paint, Dark Blue, 15 oz.

  • Item # 33MJ14
  • My Part #
  • Mfr. Model # 6355
  • Catalog Page # 1447
  • UNSPSC # 31211507
Tree Marking Paint,Dark Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.333 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Professional choice tree marker includes 360° spray nozzle and writing nozzle. 15-oz. fill lasts 6 to 8 years on tree.

View More

Technical Specs

  • Item Tree Marking Paint
  • Base Type Solvent
  • Line Striping Aerosol Yes
  • Paint Color Family Blues
  • Color Dark Blue
  • Size 20 oz.
  • Striping and Marking Paint and Chalk Item Tree Marking Paint
  • Paint and Primer Sub Category Tree Marking Paint
  • Primer Surface Material Wood
  • Primer Application Method Spray
  • Coverage 36 sq ft/can
  • Net Weight 15 oz.
  • Dry Time 20 min.
  • Dry Time Tack Free 10 min.
  • Application Temperature 32 to 100 Degrees F
  • Exposure Conditions Standard
  • VOC Content Less Than60%
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.