Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
AERVOE

General Purpose LED Handheld Flashlight, Plastic, Yellow

  • Item# 8GN16
  • Mfr. Model# 7111
  • Catalog Page# N/A
  • UNSPSC# 39111702
General Purpose LED Handheld Flashlight, Plastic, Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade General Purpose
  • Rechargeable No
  • Lamp Type LED
  • Flashlight Battery Size 3.7V
  • Flashlight Battery Type Lithium-Ion
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 5/15 hr.
  • Lumens Range 0 to 49
  • Run Time on High Setting 5 hr.
  • Body Color Yellow
  • Body Material Plastic
  • Body Dia. 1.75"
  • Lens Material Polycarbonate
  • Safety Rated Not Safety Rated
  • Flashlight Beam Type Fixed
  • Weight with Batteries 4.00 lb.
  • Includes Wristband
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms