Skip Content
C3
AERVOE

Flare Kit, 6 hr. Steady, Up to 10 hr. Flashing, Red, 14° to 122° F

  • Item # 26L098
  • My Part #
  • Mfr. Model # 1165
  • Catalog Page # 1881
  • UNSPSC # 39111706
Super Road Flare,Red LEDS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $45.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With 24 LEDs, 2 rows of lights that boost visibility up to 2 mi., and 7 flash patterns, this rechargeable flare is a safer alternative to traditional incendiary flares. The crush-resistant body has an impact-resistant rubber housing and is waterproof up to 50 ft. Intrinsically safe design with rubber-tight seals. Standby charging feature allows the flare to be kept plugged in when not in use. Includes a 120V wall charger and 12V vehicle charger.

View More

Technical Specs

  • Item Super LED Road Flare
  • Operating Life 6 hr. Steady, Up to 10 hr. Flashing
  • LED Color Red
  • Water Resistant/Waterproof Waterproof
  • Operating Temp. 14 Degrees to 122 Degrees F
  • Flare Stand Included No Stand
  • Wattage 1
  • Shell Color Orange
  • Number of LEDs 24
  • Flashes per Minute 0, 5, 58, 76, 600, 600/400
  • Power Source Lithium Ion Rechargeable Battery, 12 Volt and 110v Adapted
  • Diameter 4-1/4"
  • Length 5-1/4"
  • Height 1-7/8"
  • Lens Material Polycarbonate
  • Shell Material Polycarbonate/Rubber
  • Light Output 350,000 Millicandela
  • Includes 12V Car Charger, 120V Wall Charger, Storage Bag
  • Special Features Patented, Made In USA, Strong Magnet Attachment Option
  • Standards DOT & Traffic Safety Compliance: U.S. DOT (FMCSA) 49 CFR 1. § 392.25 & 393.95 (g) Prohibits the carrying of any flame-producing flare on any Commercial Motor Vehicle (CMV) transporting explosives; any cargo of flammable liquid or flammable compressed gas, whether loaded or empty; or any CMV using compressed gas as a motor fuel. MUTCD Type A (flashing) and Type C (solid on) 2. NFPA 1901 Standards for Traffic Safety, Section 6.7.3 3. Miscellaneous Equipment.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.