Skip Content

ST
AERVOE

Flare/Baton Combo Kit, 7 hr. Steady, Up to 16 hr. Flashing, Red, 14° to 122° F

  • Item # 26L093
  • My Part #
  • Mfr. Model # 1158
  • Catalog Page # 1881
  • UNSPSC # 39111706
Baton Road Flare,Red LEDS,Kit,PK3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $135.00 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a crush-resistant body with impact-resistant rubber housing, this rechargeable flare is a safer alternative to traditional incendiary flares. It's waterproof up to 50 ft. and has an intrinsically safe design with rubber-tight seals. It has a 1/2"W LED flashlight and 14 signal LEDs visible up to one mile, to use as an emergency road flare or handheld safety wand. The stand-by charging feature allows it to be kept plugged in when not in use.

View More

Technical Specs

  • Item LED Baton Road Flare Kit with 3 Flares in Charging Case
  • Operating Life 7 hr. Steady, Up to 16 hr. Flashing
  • LED Color Red
  • Water Resistant/Waterproof Waterproof
  • Operating Temp. 14 Degrees to 122 Degrees F
  • Flare Stand Included Spike Stand
  • Wattage 0.5
  • Shell Color Orange
  • Number of LEDs 15
  • Flashes per Minute 0, 5, 42, 240, 950
  • Power Source Lithium Ion Rechargeable Battery, 12 Volt and 110v Adapted
  • Diameter 13-5/8"
  • Length 13-1/4"
  • Height 2-1/2"
  • Lens Material Polycarbonate
  • Shell Material Polycarbonate/Rubber
  • Light Output 50,000 Millicandela
  • Includes 12V Car Charger, 120V Wall Charger, Charging Case, 2-1159 Flex-Fit Tripods for Elevation
  • Special Features Patented, Made In USA, Strong Magnet Attachment Option
  • Standards DOT & Traffic Safety Compliance: U.S. DOT (FMCSA) 49 CFR 1. § 392.25 & 393.95 (g) Prohibits the carrying of any flame-producing flare on any Commercial Motor Vehicle (CMV) transporting explosives; any cargo of flammable liquid or flammable compressed gas, whether loaded or empty; or any CMV using compressed gas as a motor fuel. MUTCD Type A (flashing) and Type C (solid on) 2. NFPA 1901 Standards for Traffic Safety, Section 6.7.3 3. Miscellaneous Equipment.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.