Skip Content

TP
AEROFLEX

1" Thick, Flexible EPDM Pipe Insulation, 6 ft. Insulation Length

  • Item # 19NG16
  • My Part #
  • Mfr. Model # 526-AC31810
  • Catalog Page # 2890
  • UNSPSC # 30141505
Pipe Ins.,EPDM,3-1/8 in. ID,6 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.75 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EPDM rubber-based elastomeric material is flexible, lightweight, UV resistant, and requires no outdoor weather protection. Insulation is noncorrosive to copper or stainless steel, requires no vapor barrier, and is paintable. Can be used on hot liquid heating systems, cold water plumbing, and chilled water and refrigeration lines to control condensation formation.

View More

Technical Specs

  • Item Pipe Insulation
  • Insulation Body Material EPDM
  • Type - Pipe Insulation Flexible
  • Wall Thickness - Insulation 1"
  • Insulation Length 6 ft.
  • Fits Tube Size 3-1/8"
  • Insulation Nominal I.D. 3-1/8"
  • Insulation Temp. Range -297 Degrees to 300 Degrees F
  • Insulation Approx. R Value 4.08
  • Insulation Approx. K Value 0.25
  • Pipe Insulation Item Pipe Insulation
  • Color Black
  • Standards ASTM E84, UV Resistant,ASTM E96,D635, C692 Non Corrosive, ASTM C534, Flexibility
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.