Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AEROBED

74" x 39" x 7" Air Mattress with 300 lb. Weight Capacity

  • Item# 6GWF1
  • Mfr. Model# 85111-NONE
  • Catalog Page# N/A
  • UNSPSC# 56101515
74" x 39" x 7" Air Mattress with 300 lb. Weight Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Made from eco-friendly TPU material, which also makes it 40% lighter than standard airbeds. Come with NiCd cordless rechargeable pump for indoor or outdoor use.

View More

Technical Specs

  • Item Air Mattress
  • Length 74"
  • Width 39"
  • Height 7"
  • Weight Capacity 300 lb.
  • Features Oversized valve for easy inflation and deflation; 7" bed height; Pump recharges with included 120V Charger in under 12 hours; Phthalate-free materials; 40% lighter than standard PVC beds; Soft polyester flocking provides comfort; Stores compactly in durable carry bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms