Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AEROBED

78" x 26" x 5" Air Mattress with 350 lb. Weight Capacity

  • Item# 6GWF0
  • Mfr. Model# 2511
  • Catalog Page# 1574
  • UNSPSC# 56101515
78" x 26" x 5" Air Mattress with 350 lb. Weight Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $175.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stores inside its own pump for convenience and portability. Made of eco-friendly and extremely lightweight TPU material. Needs no power source. Offers an extra-wide and extra-long sleep surface for any size person. Weighs only 4 lb.

View More

Technical Specs

  • Item Air Mattress
  • Length 78"
  • Width 26"
  • Height 5"
  • Weight Capacity 350 lb.
  • Features The pump / carrying case is a compact cylinder; Internal horizontal channel bed construction provides comfort and total body support; 5" inflated bed height provides the feel and comfort of larger airbeds; 4 lbs total weight; Measures 78" long by 26" wide; 100% eco-friendly phthalate-free materials; 2 year limited warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.