C3
AERO-TECH

11.0 Watts Screw-In CFL, Spiral, Medium Screw (E26), 580 Lumens 2700K Bulb Color Temp.

  • Item # 23MD08
  • My Part #
  • Mfr. Model # AE4B-11W
  • Catalog Page # 487
  • UNSPSC # 39101619
11.0 Watts  Screw-In CFL, Spiral, Medium Screw (E26), 580 Lumens 2700K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.54 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Screw-In CFL
  • Overall Bulb Shape Spiral
  • Dimmable No
  • Wattage Equivalency 40W INC
  • Watts 11.0
  • Bulb Base Type Medium Screw (E26)
  • Bulb Shape Spiral
  • Light Appearance 2700 to 2999K, Soft White
  • Max. Overall Bulb Length 3-3/4"
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Standard
  • Lumens 580
  • Bulb Color Temp. 2700K
  • Voltage 120
  • Average Bulb Life 15,000 hr.
  • Color Rendering Index 82.0
  • Bulb Designation 11W/CFL/A
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Start Type Rapid
  • Bulb Min. Starting Temp. -5 Degrees F
  • Bulb Operating Temp. Range -5 Degrees to 122 Degrees F
  • Bulb Housing Glass
  • Three-Way No
  • Rough Service No
  • For Enclosed Fixtures Yes
  • Bulb Power Source Direct Wired
  • High Output No
  • Bulb Manufacturers Warranty Length 1 yr.
  • Standards UL, Meets 2012 DOE Standards
  • Bulb Primary Application General Purpose
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.