ST
AERO-TECH

10.0 Watts LED Lamp, A21, Medium Screw (E26), 1100 Lumens, 3000K Bulb Color Temp.

  • Item # 435Y15
  • My Part #
  • Mfr. Model # ACL-10W
  • Catalog Page # N/A
  • UNSPSC # 39112102
10.0 Watts LED Lamp, A21, Medium Screw (E26), 1100 Lumens, 3000K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.245 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Instant-on AERO-TECH LED lamp provides outstanding energy and maintenance savings compared to incandescent or CFLs. The integrated heat sink helps it run 15% cooler than other LEDs to further extend lamp life. Shatter-resistant construction is as durable as a rough-service bulb. Emits no UV light. Pattented heat sink.

• 310° full-beam spread
• Contains no mercury
• Lamp service life: 30,000 hr.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape A
  • Bulb Shape A21
  • Dimmable No
  • Bulb Housing Polycarbonate
  • Bulb Base Type Medium Screw (E26)
  • Watts 10.0
  • Wattage Equivalency 75W INC
  • Bulb Color Temp. 3000K
  • Light Technology LED
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 30,000 hr.
  • Color Rendering Index 85.0
  • Bulb Type Standard
  • Lumens 1100
  • Bulb Primary Application General Purpose
  • Color Tuning Full
  • Light Distribution Full-Beam Spread
  • Voltage 120
  • Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor
  • Max. Overall Bulb Length 5"
  • Light Bulb Dia. 2-5/8"
  • Bulb Power Source Direct Wired
  • Bulb Designation A21
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Finish Anti-Glare Guard
  • High Output Yes
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Energy Star Compliant No
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.